Learn More
Dunlop™ Onguard™ Goliath™ PVC Knee Boots
Ideal for general industrial and safety applications
$635.50 - $734.91
Specifications
Certifications/Compliance | ASTM F2413-05 |
---|---|
Color | Black |
Design | Pull-on |
For Use With (Application) | Used in food processing, chemical plants, lawn care, canneries, poultry processing, fish processing, breweries and mining |
Height (English) | 16 in. |
Catalog Number | Mfr. No. | Size | Toe Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Toe Style | Price | Quantity & Availability | ||||
19-099-168F
![]() |
Dunlop™
89680 10 |
10 | Plain |
Case of 6 for $734.91
|
|
||||
19-099-168G
![]() |
Dunlop™
89680 11 |
11 | Plain |
Case of 6 for $712.47
|
|
||||
19-099-168H
![]() |
Dunlop™
89680 12 |
12 | Plain |
Case of 6 for $712.47
|
|
||||
19-099-168K
![]() |
Dunlop™
89680 14 |
14 | Plain |
Case of 6 for $635.50
|
|
||||
Description
- Constructed of a special urethane/PVC compound with Elvaloy™ and polymeric plasticizers for enhanced strength and high abrasion resistance
- Superior protection from animal fats (especially poultry), acids, oils, greases, and other chemicals
- Net-lined for easy on and off, with a removable insole
- Built-in steel shank for firm arch support
- Black with a gray Power-Lug outsole
Order Info
Available with or without steel toe in men's sizes only
Compliance
Steel toe meets or exceeds ASTM™ F2413-11 specifications.
Specifications
ASTM F2413-05 | |
Pull-on | |
16 in. | |
Steel | |
Animal fats, acids, oils, greases and chemicals |
Black | |
Used in food processing, chemical plants, lawn care, canneries, poultry processing, fish processing, breweries and mining | |
Urethane, PVC | |
Gray power-lug outsole and removable insole | |
Yes |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.