Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dunlop™ Onguard™ DuraPro™ XCP Chemical Resistant Plain Toe Boots with Steel Shank
High performance compound provides ideal chemical resistance in the upper and superior abrasion and slip resistance in the outsole
Specifications
Color | Brown |
---|---|
Material | Superpoly, Sureflex |
Shank Material | Steel |
Sole Features | Next Generation Chevron, slip-resistant |
Toe Style | Plain |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
18-500-536
|
Dunlop™
8408511 |
11 | N/A | N/A | N/A | ||||
18-500-537
|
Dunlop™
8408512 |
12 | N/A | N/A | N/A | ||||
Description
- Sloped comfort top rim prevents chafing and reduces discomfort when walking, bending and kneeling
- 360° pull tab for easy donning
- Steel shank protects and supports arch
- Larger top circumference for quick and easy pull-on
- 3/4 in. height inner liner allows increased flexibility, subtle feel at the calf, and soft lined feel of leg and foot
- Honeycomb design molded inside the heel to reduce impact when walking
- Ergonomically designed foot-bed to provide better underfoot support
- Protective bumpers at rear of boot to prevent premature wear/puncture
- Extended circumference kick-off ledge
- Composition: Superpoly Upper; Sureflex Outsole
- Sole Design: Next Generation Chevron
- Available in sizes ranging from 3 to 16
Specifications
Brown | |
Steel | |
Plain | |
Chemical Resistant Footwear |
Superpoly, Sureflex | |
Next Generation Chevron, slip-resistant | |
Chemicals |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title