Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dunlop™ Onguard™ Pullover Slicker Boots

Catalog No. p-37795 Shop All Onguard Industries LLC Products
Encompass
Click to view available options
Size:
8
10
11
12
This item is not returnable. View return policy

Catalog No. 19-024524

Supplier: Dunlop™ 880501200

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Fit easily over work shoes

  • Waterproof with excellent cold weather flexibility and chemical resistance
  • Nonconductive adjustable polyester strap with plastic buckle and snaps
  • Nonabsorbent polyester lining
  • 17 in. high (43cm)
  • Yellow with black cleated soles and kick-off lugs

TRUSTED_SUSTAINABILITY

Specifications

Buckle Material Plastic
Color Yellow
For Use With (Application) Construction, concrete work, utilities and food processing
Height (English) 17 in.
Liner Material Polyester
Material Flexothane, PVC
Size 12
Sole Features Black self-cleaning cleated outsole
Strap Material Polyester
Waterproof Yes
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.