Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BTX™ Oocyte Petri Electrode, Platinum, 15 mm, 1 mm Gap

Catalog No. BTX452059
Click to view available options
Includes:
Electrode Only
Oocyte chamber and Cables

Platinum Oocyte Petri Electrode allows alignment of cells to be observed under a microscope.

  • Allow alignment of cells to be observed under a microscope
  • Microslide 450 has two stainless steel tubes mounted on a glass slide and generates a divergent field
  • Microslide 453 has two stainless steel bars that can be set apart at 3.2 or 10 mm gaps to provide homogenous fields

Specifications

For Use With (Application) Embryo Manipulation, Nuclear Transfer, Cell Fusion, Hybridoma Production, Plant Protoplast Fusion
For Use With (Equipment) ECM™ 830, ECM™ 2001, ECM 2001+, Gemini X2 Generator
Material Medical Grade Platinum
Product Line BTX Electroporation
Product Type Electroporation accessory
Description Oocyte Petri Electrode, Platinum, 15 mm, 1mm gap
Includes Electrode Only
Length (English) Electrode 0.59 in.
Length (Metric) Electrode 15 mm
Quantity 1 Ea.
Size (English) Gap 0.04 in.
Size (Metric) Gap 1 mm
Volume (Metric) 40 μL
Sterility Non-sterile
Connection Type Banana Plug to Micrograbber
Pulse Form AC Sine Wave, DC Square Wave
Show More Show Less

Intended for Research use only. Not for use in diagnostic or clinical procedures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.