Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BTX™ Oocyte Petri Electrode, Platinum, 15 mm, 1 mm Gap
Shop All BTX Harvard Products
Click to view available options
Includes:
Electrode Only
Oocyte chamber and Cables
Description
- Allow alignment of cells to be observed under a microscope
- Microslide 450 has two stainless steel tubes mounted on a glass slide and generates a divergent field
- Microslide 453 has two stainless steel bars that can be set apart at 3.2 or 10 mm gaps to provide homogenous fields
Specifications
Specifications
| For Use With (Application) | Embryo Manipulation, Nuclear Transfer, Cell Fusion, Hybridoma Production, Plant Protoplast Fusion |
| For Use With (Equipment) | ECM™ 830, ECM™ 2001+, Gemini X2 Generator |
| Material | Medical Grade Platinum |
| Product Line | BTX Electroporation |
| Product Type | Electroporation accessory |
| Description | Oocyte Petri Electrode, Platinum, 15 mm, 1mm gap |
| Includes | Oocyte chamber and Cables |
| Length (English) Electrode | 0.59 in. |
| Length (Metric) Electrode | 15 mm |
| Quantity | 1 Ea. |
| Show More |
Intended for Research use only. Not for use in diagnostic or clinical procedures.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction