Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Open Shelf Storage
GREENER_CHOICESCI_ED

Catalog No. p-7122724 Shop All Diversified Spaces Products
Click to view available options
Material:
Maple
Red Oak
Width (English):
36 in.
48 in.
Depth (English):
12 in.
22 in.

Catalog No. S47430

Supplier: Diversified Spaces™ OS1404M

Only null left
Add to Cart
Add to Cart

Allows for a clear view for all items stored. The Open Shelf Storage has a height of 35 inches and comes in a variety of widths and depths.

  • 35 in. Height
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Dowel construction that is reinforced with glue and screws
  • Open shelving with one adjustable shelf
  • Adjustable shelf weight capacity is 40 lbs. per square foot
  • The unit is finished with a chemical resistant, earth-friendly UV finish
  • Made in the USA

Warranty and Services

Lifetime Limited Warranty

Specifications

Product Type Open Shelf Cabinet
Depth (English) 22 in.
Color Natural
Base Style Black rubber base molding
Dimensions (D x W x H) 22 x 48 35in.
Height (English) 35 in.
No. of Shelves 1 adjustable
Width (English) 48 in.
Material Maple
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.