Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ I-Chem™ Open-Top Septa Caps, 24-414mm, bonded septa, bulk

Catalog No. 05721154
Change view
Click to view available options
Neck Finish:
24-400
24-414
33-430
53-400
58-400
No. per Case:
1000/Cs.
24/Cs.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Neck Finish No. per Case
05-721-154 33-430 24/Cs.
14-965-48 24-400 24/Cs.
14-965-83 53-400 24/Cs.
05-719-299 24-414 24/Cs.
12-100-696 24-414 1000/Cs.
14-965-84 58-400 24/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 05-721-154 Supplier Thermo Scientific™ Supplier No. S2973330

Choose this high-quality septa cap, which meets EPA performance-based specifications for Volatile Organic Analysis, to use with our septa vials, bottles and jars.

Thermo Scientific™ Septa Caps include a bonded-in 0.045 in. thick septa. The same high quality septa caps used on our Thermo Scientific VOA Vials, septa bottles and septa jars. Processed to meet EPA performance–based specifications for Volatile Organic Analysis.

  • White polypropylene open top cap with bonded PTFE-lined silicone septum
  • Septum permanently bonded to the cap
  • Catalog No 297-2414 is an open top cap without septum and can be used with Thermo Scientific loose septa with 24mm diameter
  • Processed to meet EPA Performance Based Specifications for Volatile Organic Analysis

Includes:

Cap only

Compatible with:

For use with Thermo Scientific VOA Vials, bottles and jars. 297-2414 closures are compatible with loose septa Cat. Nos. 288-0022, 288-0072, 288-0022BP and S24-400-S2.

TRUSTED_SUSTAINABILITY

Specifications

Certification Parameters VOA
Color White
Material Polypropylene
No. per Case 24/Cs.
Level Unprocessed
Liner Material Bonded 0.045 in. PTFE-lined silicone septa
Neck Finish 33-430
Certifications/Compliance Processed to meet EPA performance-based specifications for Volatile Organic Analysis; Manufactured under an ISO certified quality management system.
Shape Round
Product Type Open Top Septum Cap
Diameter (Metric) 24 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.