Learn More
Description
Optifit Tips
- Perfect fit and seal with Sartorious pipettes to ensure the highest possible accuracy and precision
- Ergonomic and light tip attachment and ejection enabled by the Optiload feature in Sartorious Picus Nxt, Picus, eLINE, mLINE, and Proline Plus pipettes
- Compatibility with most other pipette brands
- Materials, including the FlexiBulk pack, are 100% recyclable
- Each manufactured lot of tips is certified as free of RNase, DNase, and endotoxins
- Tips are manufactured under ISO Class 8 cleanroom conditions
FlexiBulk Pack
- Lid provides an airtight seal during transport and storage for secured purity, and is easy to close between uses to protect the tips from dust
- FlexiBulk reduces up to 40% on pack volume
- Cuts packaging waste by nearly 50%
- Provides quick 'pick and place' convenience for loading tips into tip racks or
attachment to pipettes right out of the pack
- Ensures tip purity with lot-specific certificates
Optifit Tips
- Perfect fit and seal with Sartorious pipettes to ensure the highest possible accuracy and precision
- Ergonomic and light tip attachment and ejection enabled by the Optiload feature in Sartorious Picus Nxt, Picus, eLINE, mLINE, and Proline Plus pipettes
- Compatibility with most other pipette brands
- Materials, including the FlexiBulk pack, are 100% recyclable
- Each manufactured lot of tips is certified as free of RNase, DNase, and endotoxins
- Tips are manufactured under ISO Class 8 cleanroom conditions
FlexiBulk Pack
- Lid provides an airtight seal during transport and storage for secured purity, and is easy to close between uses to protect the tips from dust
- FlexiBulk reduces up to 40% on pack volume
- Cuts packaging waste by nearly 50%
- Provides quick 'pick and place' convenience for loading tips into tip racks or
attachment to pipettes right out of the pack
- Ensures tip purity with lot-specific certificates
Specifications
Specifications
| Volume (Metric) | 1200 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Transparent |
| Autoclavable | Autoclavable |
| Length (Metric) | 7.15cm |
| Certifications/Compliance | ISO 9001, ISO 14001, ISO 13485 |
| Clean Claims | DNase, RNase, ATP, and Endotoxin Free |
| For Use With (Application) | Pipetting mass quantities |
| Format | Bulk |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.