Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Optifit Tips, Refills
GREENER_CHOICE

Catalog No. 14559479 Shop All Sartorius Products
Change view
Click to view available options
Color Code:
Blue
Gray
Green
Red
Sterility:
Non-sterile
Sterile
Volume (Metric):
0.1 to 10 μL
10 to 1000 μL
100 to 5000 μL
1000 to 10,000 μL
Packaging:
Bulk in Box
Bulk in Carton
Refill Pack
Refill Tower
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code Sterility Volume (Metric) Packaging
14-559-479 Blue Non-sterile 10 to 1000 μL Refill Pack
14-559-462 Gray Non-sterile 0.1 to 10 μL Refill Tower
14-559-480 Blue Sterile 10 to 1000 μL Refill Pack
14559498 Green Non-sterile 100 to 5000 μL Bulk in Carton
14-557-792 Red Non-sterile 1000 to 10,000 μL Bulk in Box
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-559-479 Supplier Sartorius Supplier No. 791002
Add to Cart
Add to Cart

Ensure perfect fitting and leak-tight sealing on Sartorius pipettes. Sartorius Optifit Tips, Refills promote maximum pipetting accuracy and reproducibility. Tips are manufactured in an ISO 8 certified cleanroom environment and are available in sterile and non-sterile versions in a variety of volumes.

Ergonomically designed for maximum precision and accuracy
  • Perfect tip fitting and sealing to the pipetter
  • Enables ergonomic and light tip attachment and ejection
  • Precision made tips provide best possible accuracy and precision
Compatible with Optiload feature in Sartorius pipetters and more:
  • Picus, eLINE™, mLINE™ and Proline™ Plus
  • Color-coded trays and tips to easily match with compatible Sartorius pipetters
  • Universal design is compatible with most other brands of pipetters
Designed to the highest standards
  • Made from high-quality virgin polypropylene
  • Refill Packs are DNase, RNase and endotoxin-free certified
  • Available as e-beam pre-sterilized or non-sterilized
  • Improved tip identification and traceability by informative rack labels
    • Indicates tip volume, product number, lot number and purity level
  • Packaging and tips are 100% recyclable or can be incinerated
  • Available in a range of packaging formats:
    • Refill Packs - purity certified and ecological packages
    • Refill Towers - space-saving and ecological
    • Bulk Cartons - economical bulk boxes
  • Air-tight plastic wrapping around the rack secures purity during transport and storage
  • Reusable and fully autoclavable at 121°C for 20 minutes
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 10 to 1000 μL
Filtered Non-filtered
Sterility Non-sterile
Color Transparent
Autoclavable Autoclavable
Length (English) 2.81 in.
Length (Metric) 7.15cm
Certifications/Compliance CE, ISO 9001, ISO 13485
Clean Claims DNase, RNase, ATP, and Endotoxin Free
Sterilization Method Autoclave at 121°C
Format Rack
Tip Style Standard
Packaging Refill Pack
Product Type Non-filtered Tips
Color Code Blue
Disposable Single-use
For Use With (Equipment) Sartorius Picus, Sartorius eLINE, Sartorius mLINE, Sartorius Proline Plus
Graduated No
Product Line Optifit
Material Polypropylene
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.