Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Optifit Tips, Single Racks
GREENER_CHOICE

Catalog No. 14559477 Shop All Sartorius Products
Change view
Click to view available options
Volume (Metric):
0.1 to 10 μL
0.5 to 200 μL
10 to 1000 μL
100 to 5000 μL
5 to 350 μL
50 to 1200 μL
Sterility:
Non-sterile
Sterile
Color Code:
Blue
Gray
Green
Orange
Purple
Yellow
Length (Metric):
3.15cm
5.1cm
5.4cm
7.15cm
9cm
15cm
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Sterility Color Code Length (Metric)
14-559-477 10 to 1000 μL Non-sterile Blue 7.15cm
14-559-460 0.1 to 10 μL Non-sterile Gray 3.15cm
14-559-461 0.1 to 10 μL Sterile Gray 3.15cm
14-559-473 5 to 350 μL Sterile Orange 5.4cm
14-559-472 5 to 350 μL Non-sterile Orange 5.4cm
14-559-478 10 to 1000 μL Sterile Blue 7.15cm
14-559-491 50 to 1200 μL Non-sterile Purple 9cm
14-559-492 50 to 1200 μL Sterile Purple 9cm
14-559-496 100 to 5000 μL Sterile Green 15cm
14-559-495 100 to 5000 μL Non-sterile Green 15cm
14-559-468 0.5 to 200 μL Sterile Yellow 5.1cm
14-559-486 50 to 1200 μL Non-sterile Purple 7.15cm
14-559-487 50 to 1200 μL Sterile Purple 7.15cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 14-559-477 Supplier Sartorius Supplier No. 791000
Add to Cart
Add to Cart

Ensure perfect fitting and leak-tight sealing on Sartorius pipettes. Sartorius Optifit Tips, Single Racks promote maximum pipetting accuracy and reproducibility. Tips are manufactured in an ISO 8 certified cleanroom environment and are available in sterile and non-sterile versions in a variety of volumes.

Ergonomically designed for maximum precision and accuracy
  • Perfect tip fitting and sealing to the pipetter
  • Enables ergonomic and light tip attachment and ejection
  • Precision made tips provide best possible accuracy and precision
  • Easy, single-handed opening and closing of flip-top racks
Designed to the highest standards
  • Made from high-quality virgin polypropylene
  • DNase, RNase and endotoxin-free certified
  • Available as e-beam pre-sterilized or non-sterilized
  • Improved tip identification and traceability by informative rack labels
    • Indicates tip volume, product number, lot number and purity level
  • Racks, trays and tips are 100% recyclable or can be incinerated as energy waste
  • Air-tight plastic wrapping around the rack secures purity during transport and storage
  • Reusable and fully autoclavable at 121°C for 20 minutes
Compatible with Optiload feature in Sartorius pipetters and more:
  • Picus, eLINE™, mLINE™ and Proline™ Plus
  • Color-coded trays and tips to easily match with compatible Sartorius pipetters
  • Universal design is compatible with most other brands of pipetters

Certifications

CE certified. Manufactured according to ISO 9001 and ISO 13485.

TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 10 to 1000 μL
Filtered Non-filtered
Sterility Non-sterile
Color Blue
Autoclavable Autoclavable
Length (English) 2.81 in.
Length (Metric) 7.15cm
Certifications/Compliance CE, ISO 9001, ISO 13485
Clean Claims DNase, RNase, ATP, and Endotoxin Free
Format Rack
Tip Style Standard
Product Type Non-filtered Tips
Color Code Blue
Disposable Single-use
For Use With (Equipment) Sartorius Picus, Sartorius Tacta, Sartorius mLINE, Sartorius Proline Plus
Graduated No
Material Polypropylene
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.