Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Optifit ValuePak, Refill Towers

Catalog No. 14559501 Shop All Sartorius Products
Change view
Click to view available options
Volume (Metric):
10 μL
200 μL
350 μL
Length (English):
2.007 in.
2.12 in.
6.1 in.
Length (Metric):
5.1cm
5.4cm
15.5cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Length (English) Length (Metric)
14-559-501 10 μL 6.1 in. 15.5cm
14-559-502 200 μL 2.007 in. 5.1cm
14-559-503 350 μL 2.12 in. 5.4cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-559-501 Supplier Sartorius Supplier No. 790012MAX

The perfect match for your pipetter

Perfect tip fitting and sealing to the pipetter results in the best possible accuracy and precision. Compatible with Optiload feature in Picus, eLINE™, mLINE™ and Proline™ Plus pipetters, enabling ergonomic and light tip attachment and ejection.

  • Precision made tips
  • Provide best possible accuracy and precision
  • Compatible with most other pipetter makes
  • ISO 8 Clean Room manufacturing process
  • Made from highest quality virgin polypropylene
  • Informative rack labeling improves tip identification and traceability: volume, product number, lot number
  • Racks, trays and tips are 100% recyclable
  • Packed in releasable bags in cardboard boxes
  • Fully autoclavable at 121°C for 20 minutes

Certifications

CE certified. Manufactured according to ISO 9001 and ISO 13485.

TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 10 μL
Filtered Non-filtered
Sterility Non-sterile
Color Gray
Autoclavable Autoclavable
Length (English) 6.1 in.
Length (Metric) 15.5cm
Certifications/Compliance CE, ISO 9001, ISO 13485
Clean Claims DNase, RNase, ATP, and Endotoxin Free
Format Bulk
Tip Style Standard
Quantity ValuePak, Refill Towers
Product Type Non-filtered Tips
Disposable Single-use
For Use With (Equipment) Sartorius Picus, Sartorius eLINE, Sartorius mLINE, Sartorius Proline Plus
Graduated No
Product Line Optifit
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.