Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sol-M™ Oral Syringe (Bulk, Non-Sterile)
Click to view available options
Volume (Metric):
1 mL
3 mL
5 mL
10 mL
Color:
Amber
Clear
Description
- Large variety of sizes and colors
- Clear graduation markings for accurate medication delivery
- Not made with natural rubber latex
- Special tip design will not accept Luer connectors, preventing medication errors and the accidental intravenous injections of oral liquids
- Optional amber barrel designed for light-sensitive drugs, in compliance with United States Pharmacopeia (USP) requirements
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Polypropylene |
| Color | Amber |
| Needle Gauge | No Needle Included |
| Includes | Tip Cap |
| Latex Free | Yes |
| Disposable | Single-use |
| Packaging | Blister |
| Volume (Metric) | 1 mL |
| For Use With (Equipment) | Oral Syringe |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction