Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Orbis™ Attached-Lid Container

Catalog No. nc1209353
Encompass
Change view
Click to view available options
Color:
Gray
Dimensions (L x W x H):
20.6 x 15.3 x 6.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W x H)
NC1209353 Gray 20.6 x 15.3 x 6.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. NC1209353 Supplier MSC Supplier No. 09073354
Add to Cart
Add to Cart

Includes

Lid

Specifications

Type Storage Bin
Material Polyethylene
Color Gray
Shape Rectangular
Mounting Type Stackable
Capacity (English) 0.8 cu. ft.
Closure Type Hinged Lid
Description Nesting, Stacking
For Use With (Application) General Merchandise and Part Distribution
Includes Hinged Lid
Dimensions (L x W x H) 20.6 x 15.3 x 6.5 in.
Length (English) 11.8 in.
Length (Metric) 300 mm
Width (English) 9.8 in.
Width (Metric) 249 mm
Height (English) 7.7 in.
Height (Metric) 196 mm
Weight (English) 2.1 lb.
Weight (Metric) 0.9 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.