Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
EDVOTEK™ Origami Organelles Fermentation Model

Shop All EDVOTEK Products


Click to view available options
Grade:
4 to 12
Description
- Anaerobic fermentation is essential to regenerate NAD+ to keep glycolysis working.
- When carried out by microbes such as yeast it produces alcohol and carbon dioxide as byproducts that are used in brewing and baking.
- In our muscles, fermentation instead produces lactic acid that must be removed later on.
- Covers both types of fermentation clearly showing the difference between the two forms whilst giving students an insight into protein structure.
- Origami Organelles are downloadable paper models that you print and make as many times as you like. When you purchase a model, provide an email address for the PDF to be emailed to and then you are licensed for unlimited use on a single site or campus.
- Dimensions: 33 cm x 18 cm (13 in. x 7 in.)
- Download includes: instructions, color and mono model templates, and PowerPoint file.
- All you need: paper, scissors, glue or tape.
Specifications
Specifications
Grade | 4 to 12 |
Format | Model |
Languages | English |
Subject | Biology - Life Science |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction