Learn More
EDVOTEK™ Origami Organelles Fetal Pig Dissection Model

Shop All EDVOTEK Products


Description
With this model, your students can carry out a dissection using a detailed paper model of a fetal pig. Use to prepare students for a dissection or as an alternative to a real dissection.
- Students make the model of a fetal pig out of the colorful parts.
- Build the pig and then add the organs to the model.
- The model shows how a fetal pig differs from an adult animal covering the fetal circulation and umbilical cord.
- Carry out a dissection to see how the parts fit together.
- It can be used to look at different organ systems and for comparative anatomy.
- Takes about 60 minutes to make the model but can be carried out over a series of sessions.
The model can be used to look at the anatomy of the major body systems. It covers the nervous system (brain and spinal cord), circulatory system (heart and major blood vessels), respiratory system (lungs and trachea), digestive system (mouth, esophagus, stomach, small intestine, spiral colon, rectum, pancreas, liver, gallbladder), excretory system (kidneys and bladder) and male and female reproductive systems.
For use in class or for distance learning at home.
Origami Organelles are downloadable paper models that you print and make as many times as you like. When you purchase a model, provide an email address for the PDF to be emailed to and then you are licensed for unlimited use on a single site or campus.
Dimensions:
35 cm x 24 cm (14 in. x 10 in.)
Download includes:
instructions, color and mono model templates, and classroom PowerPoint file
All you need:
paper, scissors, and tape
Specifications
Specifications
Grade | 4 to 12 |
Format | Model |
Languages | English |
Subject | Biology - Fetal Pig |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.