Learn More
EDVOTEK™ Origami Organelles Frog Dissection Model

Shop All EDVOTEK Products


Description
With this model, your students can carry out a dissection using our detailed paper model of a frog. Use to prepare students for a dissection or as an alternative to a real dissection.
- Students assemble the easy-to-make frog using the colorful parts working alone or in small groups.
- Build the frog and then add the organs to the model.
- The model can be used to identify the organs of a frog including the heart, lungs, liver, gall bladder, spleen, esophagus, stomach, pancreas, small intestine, large intestine, urinary bladder, kidneys, adrenal body, fat bodies, cloaca, male and female parts.
- Can be used to look at different organ systems and for comparative anatomy.
- Takes about 30 minutes for a group of students to make the model.
Origami Organelles are downloadable paper models that you print and make as many times as you like. When you purchase a model, provide an email address for the PDF to be emailed to and then you are licensed for unlimited use on a single site or campus.
Dimensions:
38 cm x 27 cm (15 in. x 10 in.)
Download includes:
Instructions, color and mono model templates, and classroom PowerPoint presentation
All you need:
Paper, scissors, and tape
Specifications
Specifications
Grade | 4 to 12 |
Format | Model |
Languages | English |
Subject | Biology - Frog |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.