Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Orion™ 800500U ROSS Ultra™ Reference Electrode PROMO
Click to view available options
Length (Metric):
120 mm
Description
- Half-cell electrode with glass body and pin-tip connector
- Includes 60 mL bottle of ROSS electrode fill solution
- Compatible with 8101BNWP, 8101SC ROSS pH half-cell, 8411BN ROSS sodium half-cell electrodes

Specifications
Specifications
Junction | Ceramic |
Material | Glass Body |
pH Range | 0 to 14 |
Temperature (Metric) Operating | 0°C to 100°C |
Type | Reference Electrode |
Electrode | Half-cell Glass Body |
Filling Solution Type | 3 M KCl |
For Use With (Application) | Precise pH Determinations |
Internal Reference | ROSS |
Precision | 0.01 |
Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction