Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion™ ROSS™ Thin Stem Glass Bodied Combination pH Electrode

Catalog No. p-4529913
Click to view available options
Connector Types:
BNC
Screw Cap

Top-performance, semi-micro pH electrodes to measure samples as small as 0.2 mL.

Thermo Scientific™ Orion™ ROSS Glass Semi-Micro Electrodes provide optimum accuracy and unmatched response in samples of varying temperatures. They are available in chemically resistant glass bodies and are best suited for measuring samples in test tube and small containers.
 

Features:
  • Works in extreme case of samples varying from one another by 50°C or more
  • Drift is less than 0.002 pH per day, restandardization is minimized
  • Fits test tubes, measures samples as small as 0.2mL
  • Semi-micro tip
  • Cap diameter: 16mm

Includes:

  • One 60mL botlle of filling solution, Orion Cat. No. 810007

Recommended for:

  • Clinical, pharmaceutical, and food labs, wherever sample size is a constraint
TRUSTED_SUSTAINABILITY

Specifications

Description Semi micro tip
Connector Types BNC
Junction Ceramic
Material Glass Body
pH Range 0 to 14
Temperature (Metric) Operating 0°C to 100°C
Type Combination Semi-micro pH Electrode, BNC connector
Drift <0.002pH/day
Filling Solution Type 3M KCl
For Use With (Equipment) Standard pH Meter, BNC connector
Internal Reference ROSS
Precision 0.01
Storage Requirements To ensure a quick response and free flowing junction, the sensing bulb and reference junction must not dry out. Short-term Storage (up to one week): Soak the electrode in ROSS' pH electrode storage solution, Cat. No. 810001. Long Term Storage (more than one week): Fill the reference chamber and securely cover the fill hole. Cover the sensing bulb and reference junction with the protective cap, sleeve or storage bottle containing a few drops of storage solution.
Temperature (English) Operating 32°F to 212°F
Length (English) 6.5 in.
Length (Metric) 165 mm
Diameter (Metric) Cap 16 mm x 95 mm L
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.