Learn More
Thermo Scientific™ Orion™ 8104BN ROSS™ Combination Rugged Bulb pH Electrode
Description
Get results three to five times more precise than those obtained with conventional electrodes with the Thermo Scientific™ Orion™ 8104BN ROSS™ Combination Rugged Bulb pH Electrode. This instrument provides stable readings to 0.01 pH in less than 30 seconds.
- Material: glass body
- pH range: 0 to 14
- Temperature range: 0° to 100°C
- Internal reference: ROSS
- Junction: ceramic
- Dimensions: 120 x 12mm
- pH precision: 0.01
- Fill solution: 810007
- Cap diameter: 16mm
Specifications
Specifications
| Description | With rugged bulb |
| Connector Types | BNC |
| Junction | Ceramic |
| Material | Glass Body |
| pH Range | 0 to 14 |
| Temperature (Metric) Operating | 0°C to 100°C |
| Type | Combination Rugged Bulb pH Electrode, BNC connector |
| Drift | <0.002pH/day |
| Filling Solution Type | 3M KCl |
| For Use With (Equipment) | Standard pH Meter, BNC connector |
| Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.