Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Orion™ 815600 ROSS™ Combination pH Electrode PROMO
Click to view available options
Connector Types:
BNC
Description
- Material: epoxy body
- pH range: 0 to 14
- Temperature range: 0 to 100°C
- Internal reference: ROSS
- Junction: glass fiber
- Dimensions: 120 × 12 mm
- pH precision: 0.01
- Fill solution: 810007
- For general purpose when precise pH determination is required
- Epoxy body for ruggedness and durability
- Works in extreme case of samples varying from one another by 50°C or more
- Drift is less than 0.002 pH per day, restandardization is minimized

Specifications
Specifications
Description | With BNC connector |
Connector Types | BNC |
Junction | Glass Fiber |
Material | Epoxy Body |
pH Range | 0 to 14 |
Temperature (Metric) Operating | 0°C to 100°C |
Type | Combination pH Electrode |
Drift | <0.002 pH/day |
Filling Solution Type | 3M KCl |
Internal Reference | ROSS |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction