Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion™ Single Junction Thin Stem Glass Bodied Combination pH Electrode

Catalog No. p-4529920
Click to view available options
Connector Types:
BNC (Waterproof)

Top-performance, semi-micro pH electrodes to measure samples as small as 0.2 mL

Thermo Scientific™ Orion™ Silver Chloride Semi-Micro Electrodes provide reliable and accurate measurements of routine samples. They are available in chemically resistant glass bodies and best suited for measuring general samples in test tubes and small containers.
 

Includes:

  • 60ml bottle of Orion filling solution, 900011
TRUSTED_SUSTAINABILITY

Specifications

Description With water proof connector
Connector Types BNC (Waterproof)
Junction Ceramic
Material Glass Body
pH Range 0 to 14
Temperature (Metric) Operating 0°C to 90°C
Type Combination Ag/AgCl pH Electrode, glass body, BNC waterprood connector
Filling Solution Type 4M KCl with Ag/AgCl
For Use With (Equipment) Standard pH Meter, BNC connector
Internal Reference Ag/AgCl
Precision 0.02
Temperature (English) Operating 32°F to 194°F
Diameter (Metric) Cap 16 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.