Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Orion™ 9104BNWP Combination pH Electrode
Click to view available options
Connector Types:
BNC
Description
Carry out everyday lab work with the Thermo Scientific™ Orion™ 9104BNWP Combination pH Electrode. This instrument includes silver/silver chloride references that are widely used because of their accuracy and broad temperature range.
Includes:
- 60ml bottle of Orion 900011 electrode fill solution
Specifications
Specifications
| Description | With water proof connector |
| Connector Types | BNC |
| Junction | Ceramic |
| Material | Glass Body |
| pH Range | 0 to 14 |
| Temperature (Metric) Operating | 0°C to 90°C |
| Type | Combination Ag/AgCl pH Electrode, glass body, BNC waterprood connector |
| Filling Solution Type | 4M KCl with Ag/AgCl |
| For Use With (Equipment) | Standard pH Meter, BNC connector |
| Internal Reference | Ag/AgCl |
| Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction