Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Orion™ Triode™ 3-in-1 pH/ATC Probe
Click to view available options
Length (Metric) Cable:
1 m
6 m
Description
Operate the highly-versatile Thermo Scientific™ Orion™ Triode™ 3-in-1 pH/ATC Probe in either the field or a plant. Contains a low-maintenance, gel-filled electrode with built-in ATC.
Features:
Use with Orion 260A/A+, 261, 261S, 265A/A+, 266 and 266S meters
Dimensions:
- Material: epoxy body
- pH range: 0 to 14
- Temperature range: 0° to 90°C
- Type reference: Ag/AgCl Junction: Wick
- Has an Ag/AgCl internal reference system, sealed reference
Use with Orion 260A/A+, 261, 261S, 265A/A+, 266 and 266S meters
Dimensions:
- Dimensions: 110 x 12m
- Cap diameter: 16mm
Specifications
Specifications
| Temperature (Metric) Operating | 0°C to 90°C |
| Material | Epoxy |
| pH Range | 0 to 14 |
| Type | pH/ATC Probe |
| For Use With (Application) | The Thermo Scientific Orion 9109WP Triode 3-in-1 pH/ATC probe requires low maintenance gel with built-in ATC.For field or plant use. |
| For Use With (Equipment) | Orion 260A/A+, 261, 261S, 265A/A+, 266, 266S Meters |
| Description | pH/ATC Triode |
| Diameter (English) Body | 0.47 in. |
| Diameter (Metric) Body | 12 mm |
| Diameter (Metric) Cap | 22 mm |
| Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction