Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion™ Glass Bodied Temperature Probes

Catalog No. p-4529705
Click to view available options
Connector Types:
3.5 mm Phono Jack
8-pin DIN
Mini-DIN

Automatically correct pH measurements for variation in electrode slope due to temperature change with this glass ATC probe.

Automatically correct pH measurements for variation in electrode slope due to temperature change with the Thermo Scientific™ Orion™ 927006MD Glass ATC Probe. Available with three different connector options.

Note: Three different models are available to accommodate different Orion meters. MiniDIN version is compatible with older meters with use of an adapter cable.
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Orion Star, Orion Star A, Orion Versa Star
Type ATC Probe
Temperature (Metric) Operating 0°C to 100°C
Material Glass
Accuracy ±1°C
pH Range 0 to 14
Diameter (English) Body 0.3 in.
Diameter (Metric) Body 8 mm
Length (English) 4.7 in.
Length (Metric) 120 mm
Temperature (English) Operating 32°F to 212°F
Connector Types Mini-DIN
Storage Requirements Store in air
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.