Learn More
Thermo Scientific™ Orion™ Automatic Stirrer Probe and Paddle
Description
Use the Thermo Scientific™ Orion Star™ Stirrer Probe to stir standards and samples for better measurement accuracy without the difficulty of separate stir plate and bars. Product is intended for use with Thermo Scientific™ Orion™ Versa Star meters, Thermo Scientific™ Orion Star™ A210 series benchtop meters and legacy Orion Star™ series benchtop meters. The Orion Star™ Stirrer Probe is powered and controlled by the meter with five optimized stirring speeds and fits in the electrode stand for easy movement in and out samples and simplified rinsing. Paddles can be replaced to extend the life of Orion Star™ Stirrer Probes.

Specifications
Specifications
Connector Types | Stirrer jack |
Diameter (English) | 0.6 in. round (stirring paddle) |
Description | Stirrer Probe |
Diameter (Metric) | 1.5 cm round (stirring paddle) |
Type | Meter Accessories |
Dimensions (L x W x H) | 21 x 2 x 2 cm |
Includes | Orion Star series stirrer probe with replaceable stirring paddle |
Weight (English) | 0.8 lb. |
Weight (Metric) | 0.3 kg |
For Use With (Equipment) | Orion Star Meters and Orion 960 TitratorPLUS System |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.