Learn More
Thermo Scientific™ Orion™ AutoTration™ 500 Autosampler
Description
Save time and enhance data with the Thermo Scientific™ Orion™ AutoTration™ 500 Autosampler, which automatically performs analyses, calibrations and standardization procedures.
Efficient and durable:
- Improves data quality by using up to five rinse stations
- Constructed of durable, corrosion-resistant, sealed electronics chassis and coated metal parts to protect against harshest chemical environments
- Compatible with Orion™ Star™ Plus meters and 960 Titrator PLUS for automated ISE techniques and titrations
- RS-232 interface for easy communication
Includes:
AT5050: 48-position beaker rack for 50mL beakers; small electrode holder; drip tray; cable management system; BNC extension cable; stirrer extension cable; accessories package; interface cable; line cord; 50 pack of 50mL plastic beakers; instruction manual; warranty card.
AT5150: 28-position beaker rack for 150mL beakers; small electrode holder; drip tray; cable management system; BNC extension cable; stirrer extension cable; accessories package; interface cable; line cord; 50 pack of 150mL plastic beakers; instruction manual; warranty card.
Compatible with:
- 1112000 - 3 Star Plus pH meter
- 1114000 - 3 Star Plus conductivity meter
- 1115000 - 4 Star Plus pH/ISE meter
- 1117000 - 4 Star Plus pH/conductivity meter
- 1119000 - 5 Star Plus pH/ISE/Conductivity/Dissolved Oxygen meter
- ATB050 - Beakers, 50mL, 50/pk
- ATB150 - Beakers, 150mL, 50/pk
- 096S22 - Beakers, 45mL, 50/pk

Specifications
Specifications
Container Size | 150mL |
Description | Autosampler with rack for 28 x 150mL beakers |
Certifications/Compliance | CE |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.