Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
Thermo Scientific™ Orion™ ROSS Ultra™ Glass Triode™ pH/ATC Combination Electrodes PROMO
                    Click to view available options
                
                
                    
                            
                                Connector Types:
                            
                        
                        
                            
                                BNC (Waterproof), 8-pin Mini-DIN
                            
                        
                            
                                BNC, RCA
                            
                        
                    Description
Measure pH and Temperature with One Electrode
Complete your pH measurements faster. Our ROSS Ultra Triode pH electrodes offer more flexibility, accuracy and precision for your pH measurement needs. With built-in temperature sensors, these electrodes offer a convenient solution for your routine sample measurements. Compatible with Thermo Scientific™ Orion™ Versa Star™, Thermo Scientific™ Orion Star™ A, and Thermo Scientific™ Orion™ Dual Star™ meters, as well as Mettler Toledo™ pH meters.
Target Markets:
                        
                        
                        
                        
                        
                        
                        
                        
                        
                    
                
                
                    
                
                
    
        
            Complete your pH measurements faster. Our ROSS Ultra Triode pH electrodes offer more flexibility, accuracy and precision for your pH measurement needs. With built-in temperature sensors, these electrodes offer a convenient solution for your routine sample measurements. Compatible with Thermo Scientific™ Orion™ Versa Star™, Thermo Scientific™ Orion Star™ A, and Thermo Scientific™ Orion™ Dual Star™ meters, as well as Mettler Toledo™ pH meters.
Target Markets:
- Pharmaceutical
 - Food Manufacturing
 - Academic/Government
 - Environmental
 
- Quality Control
 - Research
 - General Purpose
 
            Specifications
Specifications
| Description | Orion ROSS Ultra Glass Triode pH/ATC Combination Electrodes with a BNC and RCA Connector and 1 meter cable | 
| Connector Types | BNC, RCA | 
| Junction | Ceramic | 
| Material | Glass Body | 
| pH Range | 0 to 14 | 
| Temperature (Metric) Operating | 0°C to 100°C | 
| Type | pH/ATC Combination Electrode | 
| Filling Solution Type | ROSS electrode 3 M KCl fill solution (Cat. No. 810007) | 
| For Use With (Equipment) | Mettler Toledo Five and Seven series pH meters | 
| Internal Reference | ROSS | 
| Show More | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction