Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Orion™ ROSS Ultra™ Glass Triode™ pH/ATC Combination Electrodes PROMO
Click to view available options
Connector Types:
BNC (Waterproof), 8-pin Mini-DIN
BNC, RCA
Description
Measure pH and Temperature with One Electrode
Complete your pH measurements faster. Our ROSS Ultra Triode pH electrodes offer more flexibility, accuracy and precision for your pH measurement needs. With built-in temperature sensors, these electrodes offer a convenient solution for your routine sample measurements. Compatible with Thermo Scientific™ Orion™ Versa Star™, Thermo Scientific™ Orion Star™ A, and Thermo Scientific™ Orion™ Dual Star™ meters, as well as Mettler Toledo™ pH meters.
Target Markets:
Complete your pH measurements faster. Our ROSS Ultra Triode pH electrodes offer more flexibility, accuracy and precision for your pH measurement needs. With built-in temperature sensors, these electrodes offer a convenient solution for your routine sample measurements. Compatible with Thermo Scientific™ Orion™ Versa Star™, Thermo Scientific™ Orion Star™ A, and Thermo Scientific™ Orion™ Dual Star™ meters, as well as Mettler Toledo™ pH meters.
Target Markets:
- Pharmaceutical
- Food Manufacturing
- Academic/Government
- Environmental
- Quality Control
- Research
- General Purpose

Specifications
Specifications
Description | Orion ROSS Ultra Glass Triode pH/ATC Combination Electrodes with a BNC and 8-pin MiniDIN Connector and 1 meter cable |
Connector Types | BNC (Waterproof), 8-pin Mini-DIN |
Junction | Ceramic |
Material | Glass Body |
pH Range | 0 to 14 |
Temperature (Metric) Operating | 0°C to 100°C |
Type | pH/ATC Combination Electrode |
Filling Solution Type | ROSS electrode 3 M KCl fill solution (Cat. No. 810007) |
For Use With (Equipment) | Orion Versa Star, Star A and Dual Star Meters |
Internal Reference | ROSS |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction