Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion™ Silver/Sulphide Ion Selective Electrodes

Catalog No. p-4529792
Click to view available options
Connector Types:
BNC
BNC (Waterproof)

Achieve fast, precise, and cost-effective silver and sulfide ion measurements with dual-electrode technology. Perfect for low-level cyanide and halide titrations.

Make quick, simple, accurate and economical measurements of silver and sulfide ions in aqueous solutions with Thermo Scientific™ Orion™ Silver/Sulfide Electrodes. These electrodes have dual electrode-measuring silver and sulfide ions in aqueous solutions, and perform low-level cyanide and halide titrations.

  • The reference and sensing electrodes are built into one electrode.
  • The built-in Thermo Scientific™ Sure-Flow™ reference junction prevents electrode clogging and provides fast and stabile readings.
  • Available with a waterproof BNC, BNC and screw cap connector, and can be used on any ISE meter with a BNC connection.
  • The free-flowing liquid junction assures stable, drift-free potentials.
  • BNWP connector provides a waterproof and secure connection when used with the new Orion Star Series meters.
  • Must be used with the double junction reference electrode.

Includes:

Waterproof BNC and BNC electrodes have 1m cables.

TRUSTED_SUSTAINABILITY

Specifications

Connector Types BNC
Description Solid state half-cell with BNC connector
Drift drift-free potentials
Junction Sure-Flow Junction
Length (Metric) Cable 1M
For Use With (Equipment) ISE Meter
Temperature (Metric) Operating 0°C to 80°C
Type Half-Cell Ion Selective Electrode, BNC connector
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.