Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion Star™ A222 Conductivity Portable Meter

Catalog No. p-4529310
Click to view available options
Probe Type:
4-cell Conductivity Sensor
Not included

Catalog No. 13-645-529

Supplier: Thermo Scientific™ STARA2220

Only null left
Add to Cart
Add to Cart

Reliably measure conductivity, TDS, salinity, resistivity and temperature with this conductivity portable meter for advanced field analysis.

Record accurate and reliable conductivity, total dissolved solids (TDS), salinity, resistivity and temperature measurements with the Thermo Scientific™ Orion Star™ A222 Conductivity Portable Meter. This instrument is ideal for a wide range of applications and advanced conductivity analysis in the field. Obtain temperature compensated readings using linear, non-linear or EP options with 15°C, 20°C or 25°C reference temperatures. Log up to 1000 data point sets with time/date stamp and transfer via USB or RS232 to a printer or computer. Waterproof meter ensures durable, rugged performance with an IP67-rated housing.

Don't leave your measurements to chance when analyzing samples outside the lab. Orion Star A222 conductivity portable meters are designed to offer the reliability you need in a user-friendly package for your dedicated conductivity testing needs. This waterproof portable meter displays critical data with your measurement including temperature, date and time, read type, measurement stability, active calibration info and power source status.

  • Measure conductivity, TDS, salinity or resistivity with temperature
  • Perform up to a five point conductivity calibration
  • Auto-ranging conductivity values offer consistent readings across entire measurement range without need to recalibrate
  • Use linear, non-linear or off conductivity temperature compensation with 15°C, 20°C or 25°C reference temperatures
  • Informative, easy-to-read backlit graphic display with clear onscreen instructions simplifies operation
  • Capture your critical readings with measurement stability indicator and selectable read modes – Auto-Read holds a stable reading and Continuous shows changing readings with hold option
  • Data log collects and date/time stamps up to 1000 measurement sets
  • Non-volatile meter memory ensures your data and settings are protected, even with loss of power
  • Orion Star Com software facilitates data transfer to a computer via USB or RS232 connections
  • Flexible power options with AA batteries or universal power adapter
  • IP67-rated housing is waterproof for rugged field operation
  • Meter kits include hard-sided field case and protective meter armor with electrode holders, adjustable wrist/belt strap and built-in meter stand
  • Meters offer CE, TUV 3-in-1 and FCC Class A certifications and 3-year replacement warranty
TRUSTED_SUSTAINABILITY

Specifications

Description Orion Star A222 conductivity/TDS/salinity/resistivity portable meter
Accuracy (Conductivity) 0.5% of reading ±1 digit > 3 μS; 0.5% of reading ±0.01 μS ≤ 3 μS
Outputs USB, RS232
Includes Star A222 conductivity meter, 4 AA batteries, literature CD, printed quick start guide, computer interface cable and meter test certificate
Measurement Modes Conductivity, TDS, Salinity, Resistivity with Temperature
Compatible Probes 2-cell or 4-cell conductivity sensors with built-in temperature
Cell Constant 0.001 to 199.9cm-1
Calibration Conductivity and temperature
Calibration Points (Conductivity) 5
Range (Conductivity) 0.001 μS/cm to 3000 mS/cm
Resolution (Conductivity) 0.001 μS minimum, auto ranging up to 4 significant digits
Temperature Compensation Linear, nLFn (non-linear ultra pure water) or off
Temperature (Metric) Reference 15, 20, 25°C
Range (Salinity) 0.06 to 80.00 psu, 0.05 to 42.00 ppt
Resolution (Salinity) 0.01 psu or 0.01 ppt minimum, auto ranging
Accuracy (Salinity) 0.5% of reading ±1 digit
Salinity Measurement Modes Practical salinity (psu)
Resolution (TDS) 0.001 ppm minimum, auto ranging up to 4 significant digits
Accuracy (TDS) 0.5% of reading ±1 digit
TDS Factor Range Linear (0.02 to 9.99)
Temperature Range (Metric) -5°C to +105°C
Resolution (Temperature) 0.1°C (0.1°F)
Accuracy (Temperature) ±0.1°C
Range (Resistivity) 2 ohm to 100.0 megohm
Temperature Selection Manual or automatic with ATC temperature probe
Temperature Probe Calibration 1 point temperature offset calibration
Display Type Graphic LCD with Backlight
Backlight Option Yes (Selectable)
Memory Non-volatile memory preserves data log, calibration log and meter settings
Data Points 1000 with Date and Time Stamp
Log Function Type Automatic with Auto-Read Measure Mode, Manual with Continuous Measure Mode
Data Management Details Transfer single, range or all data points to printer or computer
Alarm Output Calibration due alarm (fixed 12 hour)
Inputs 8 pin MiniDIN (conductivity sensor with built-in temperature)
Certifications/Compliance CE, TUV 3-1, FCC Class A
IP Rating IP67
AC Adapter Universal 50-60 Hz, 100-240 VAC power adapter (sold separately, Cat. No. 1010003)
Dimensions (L x W x H) 24 x 10 x 6.5 cm (9.5 x 3.9 x 2.6 in.)
Weight (Metric) 0.5 kg
Weight (English) 1.2 lb.
Warranty 3 Year Meter
Probe Type Not included
Relative Humidity Range 5 to 85%, non-condensing
Model Orion Star A222 Conductivity/TDS/Salinity/Resistivity/Temperature Portable Meter
Resolution (Resistivity) 1 ohm or 0.1 megohm, auto ranging
Power Supply 4 AA batteries (included) or universal AC adapter (sold separately)
Methods 10 per channel with password protection
Stability Smart Stability and Smart Averaging
Keypad Comprehensive with menu-specific function keys and dual purpose scroll/shortcut keys
Languages English, Spanish, French, Italian, German and Chinese; Portuguese and Korean available with software update
Temperature (English) Operating 41°F to 113°F (ambient)
Temperature (Metric) Operating 5°C to 45°C (ambient)
Channels 1
Accuracy (Resistivity) 0.5% of reading ±1 digit
Battery Type 4 x AA (included)
Battery Life 800 hr.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.