Learn More
QuidelOrtho VITROS™ 3600 Immunodiagnostic System
Specifications
Specifications
| Depth (English) | 33.5 in. |
| Product Type | Immunodiagnostic System |
| Depth (Metric) | 85.09 cm |
| Operating Temperature Range (English) | 59°F to 86°F |
| Amperage | 30 A |
| Frequency | 50/60 Hz |
| Volume (Metric) Sample | 10 to 80 μL |
| Operating Temperature Range (Metric) | 15°C to 30°C |
| No. of Channels | 10 |
| Electrical Requirements | 200 to 240V 50/60Hz |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.