Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Osborn Aluminum Lockout Devices

Catalog No. p-3838798
Encompass
Click to view available options
Diameter (English):
1 in.
1.5 in.
Product Type:
Single Scissor Lockout Hasps
Single Scissor Lockout Hasps w/ 6' Chain

Specifications

Product Type Single Scissor Lockout Hasps
Material Aluminum
Diameter (English) 1 in.
Diameter (English) Shackle 0.43 in.
Diameter (Metric) 3 cm
Diameter (Metric) Shackle 1 cm
For Use With (Application) Protect against injuries, equipment damage and work spoilage
Height (English) 4.37 in.
Height (Metric) 11 cm
Holds 6 padlocks
Width (English) 1.5 in.
Width (Metric) 4 cm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.