Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform™ OSHA Notice Safety Sign: NOTICE ALL VISITORS MUST REGISTER AT OFFICE
Shop All AccuformNMC Products
Click to view available options
Material:
Polyester
Description
- Ideal for indoor and sheltered outdoor marking needs
- Adhere to many flat or irregular surfaces
- Flexible opaque poly with a printed matte surface
- Permanent adhesive back with peel-off liner
Specifications
Specifications
Certifications/Compliance | OSHA 29 CFR 1910.145, ANSI Z535 |
Finish | Non-glare |
Material | Polyester |
Quantity | 1 Sign |
Size (English) | 10 x 14 in. |
Adhesive Type | Pressure-sensitive |
Mounting Type | Self-adhesive |
Shape | Rectangular |
Languages | English |
Displayed Text | NOTICE ALL VISITORS MUST REGISTER AT OFFICE |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction