Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ OTS™ Safety Eyewear

Catalog No. p-7084393 Shop All Pyramex Safety Products Products
Click to view available options
Lens Tint:
Amber
IR/UV 3.0
IR/UV 5.0
This item is not returnable. View return policy
This item is not returnable. View return policy

Designed to better fit today's prescription eye wear

  • Lightweight nylon temples adjust for length and pitch
  • Single lens encapsulates the eye for superb protection
  • Scratch resistant polycarbonate lens provides 99% UVA/B/C protection
  • Fits over frames up to 5 3/8 in. W x 1 3/4 in. H (137 mm x 44 mm)
  • Specifications

    Certifications/Compliance ANSI Z87.1 ,CSA Z94.3-07
    Certifications/Compliance (Europe) EN-166
    Lens Tint Amber
    Frame Color Black
    Weight (Metric) 33 g
    Lens Material Polycarbonate
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.