Learn More
VistaLab™ Technologies Ovation™ 8-Channel Pipetters PROMO
Shop All VistaLab Technologies Inc. Products

Description
- Ergonomically correct, comfort-driven design with electronic functions for repetitive procedures
- Feature a tip acquisition system that provides a positive feedback signal to indicate every tip is securely seated and sealed; no manual manipulations needed
- Upon completion of pipetting, all tips are discarded with the push of a button
- Equipped with Multiple Dispense, Pipet, Reverse Pipet, Mix and Serial Dilute operations and liquid handling functions with recall of stored volume settings
- Available in both left- and right-handed models with suitably placed LCD screen
- For precision liquid dispensing from 0.5 to 1250μL
Specifications
Specifications
| Accuracy | ±0.8% at 250 μL, ±1% at 125 μL, ±2.5% (at 25 μL) |
| Compatible Tips | Medium tip |
| Color | Blue |
| Model | Right Handed |
| Number of Channels | 8 |
| Product Line | Technologies Ovation |
| Type | Electronic Pipette |
| Volume (Metric) | 5 to 250 μL |
| Display | LCD |
| Finger Style | Ergonomic |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.