Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VistaLab™ Ovation Quick-Set (QS) Pipette

Click to view available options
Volume (Metric):
10 μL
100 μL
1000 μL
2 μL
20 μL
200 μL
300 μL
For Use With (Equipment):
10 μL and 20 μL Tips
10 μL to 20 μL
1000 to 1200 μL Tips
200 μL Pipette Tips
300 μL Pipette Tips
Description
- The angled shape allows users to pipette with low arm and elbow height, decreasing tension and associated pain in the neck, shoulder, back, and elbow.
- When used properly, the Ovation™ pipette will keep the user's hand and wrist in the neutral position recommended by ergonomic experts.
- Contoured body shape and adjustable hook assures a comfortable, easy grip, and custom fit hand hold.
- Spring-loaded tip acquisition means a gentle push is all that is required to attach tips, and an audible click confirms secure attachment.
- Tips flick off easily with a low force push of the eject button.
- Special filters in the nozzle prevent liquid from being inadvertently aspirated into the pipettor, protecting it from contamination.
- Ovation™ pipettes are the only pipettes that stand on their own, which means tips never touch the bench, even if the pipette is put down in the middle of a procedure.
- Mechanical models feature two-stroke operation, available with click stop or quick set digital volume adjustment (0.2 μL to 1000 μL)
- Electronic models feature custom volume presets, multi-dispensing, mixing, and serial diluting (0.5 μL to 1250 μL).
- Electronic Macro 5 mL and 10 mL, and electronic 8 and 12 multichannel models available.
- Single channel models include a built-in micro tube cap opener.
- Color-coded for easy and quick volume identification.
Specifications
Specifications
Adjustable Tip Spacing | No |
Autoclavable | Not Autoclavable |
Color | Green |
Disposable | Reusable |
For Use With | Pipette Tips |
Grip Type | Ergonomic |
Material | PVDF |
Number of Channels | 1 |
Programmability | No |
Sterility | Non-sterile |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction