Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Over-the-Spill™ System

Catalog No. 19121844 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Type:
Refill Pad
Dimensions (L x W):
16.5 x 14 in.
20 x 16.5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Dimensions (L x W)
19-121-844 Refill Pad 16.5 x 14 in.
19-147-709 Refill Pad 20 x 16.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-121-844 Supplier Rubbermaid™ Supplier No. FG425300YEL
Add to Cart
Add to Cart
This item is not returnable. View return policy

Includes

One pad dispenser, 20 large pads, and fasteners. Refill pads and pad tablet contain 20 pads and are available separately.

Helps prevent costly slip-and-fall injuries

  • Convenient, highly visible kit keeps absorbent pads ready to immediately drop onto spills
  • Rugged dispensing station made of corrugated plastic
  • Station can be mounted on any flat surface and dispenses medium or large pads (pad refills sold separately)
  • Slip-resistant pads constructed of meltblown polypropylene for added strength and absorbency
  • Each yellow absorbent pad serves as a caution sign—universal caution symbol and “Caution Wet Floor” message is printed on each pad in English and Spanish
  • Over-the-Spill Pad Tablet includes same printed multilingual messages as pad refills; tablet backing is constructed of corrugated plastic and mounts on flat surface or affixes directly to floor sign

† When station is filled with large pads.

Specifications

Capacity (English) 0.09 gal.
Capacity (Metric) 0.35 L
Material Polypropylene
Type Refill Pad
For Use With (Application) To prevent costly slip and fall injuries
For Use With (Equipment) Over-the-Spill™ kit
Includes Pad dispenser, 20 large pads and fasteners
Size Medium
Dimensions (L x W) 16.5 x 14 in.
Length (English) 16.5 in.
Length (Metric) 42 cm
Width (English) 14 in.
Width (Metric) 36 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.