Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Educational Products Overflow Can and Catch Bucket
SCI_ED

Catalog No. S41226
Click to view available options
:
Overflow Can Aluminum

Find the volume of an irregularly shaped object!

  • Aluminum cans designed to find the volume of an irregular shape
  • Determine density or specific gravity
  • Prove Archimedes' Principle
  • Overflow Can measures 13cm high and 7cm in diameter, with angled spout
  • Catch Bucket measures 8cm high and 5cm in diameter, and holds 300mL

Specifications

For Use With (Application) Used for finding volume of an irregular body, for determining density, specific gravity, for proving Archimedes principle
Diameter (English) 2.75 in.
Product Type Overflow Can
Diameter (Metric) 70 mm
Material Aluminum
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.