Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Overhead Projector Ripple Tank
SDPSCI_ED

Catalog No. S63184
Click to view available options
:
Overhead Projector Ripple Tank

Includes

  • Wave tank
  • Convex reflector
  • Concave reflector
  • Variable two-point source
  • Huygens-type multi-point source
  • Sloping foam beaches
  • Instruction sheet

Designed specifically to be used on an overhead projector.

  • Fill the tank, place on top of an overhead projector, level, and it is ready to use
  • Foam beaches around the perimeter to reduce wave reflections
  • Tank dimensions: 14.25L x 11.25 in.W (36.2 x 28.6cm)

Specifications

Length (English) 14.25 in.
Type Overhead Projector Ripple Tank
Length (Metric) 36.2 cm
Width (English) 11.25 in.
Width (Metric) 28.6 cm
Includes Wave tank, convex reflector, concave reflector, variable two point source, huygens type multi point source, sloping Foam beaches, instruction sheet
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.