Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Velp Scientifica™ MULTISTIRRER Digital

Click to view available options
Stirring Positions:
6
15
Description
Reliable and Precise Setting:
- Bright digital display for accurate speed monitoring
- Exclusive, on-board timer for unattended operation
- Adjustable reverse operation (time-controlled)
- Speed regulation from 80 to 1,500 rpm
- SpeedServo™ ensures constant speed even when the viscosity changes
- Synchronized stirring, same speed ensured
- MULTISTIRRER Digital 6: 6 places, maximum diameter of 85 mm - 400 mL
- MULTISTIRRER Digital 15: 15 places, maximum diameter of 64 mm - 250 mL
- Resistant stainless steel top plate
- Long life operation
- Ergonomic - very low height
- Universal mains voltage / frequency range
- Light weight, easy to move
- Remains cold, even after days of continuous use
- Ideal for microtitration, microbiology and biochemistry
- Soft start but rapidly reaching set speed
- Excellent speed control (electronic), even at low speeds
- Can thermostat samples using a recirculating water bath
Specifications
Specifications
Speed | 80 to 1500 rpm |
Stirring Positions | 15 |
Top Plate Material | Stainless Steel |
Capacity | 15 x 250 mL |
Display | Digital |
Shape | Rectangle |
Voltage | 100/240 V |
Wattage | 9 w |
Dimensions (L x W x H) | 370 x 230 x 51.5 mm |
Electrical Requirements | 100 to 240 V, 50/60 Hz |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction