Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Owen Mumford™ Unistik™ 3 Safety Lancets
Shop All Owen Mumford, Inc. Products

Click to view available options
Color:
Lavendar
Yellow
Needle Gauge:
23g
28g
Quantity:
100 Pack
200 Pack
50 Pack
Description
- Preset and ready for use; simply twist off protective sterile cap and take sample
- Needle point is hidden before use and automatically retracts after use to avoid accidental needlestick injuries and cross-infection
- Have an additional visual lockout feature; should an attempt be made to misuse the device, there is a clear indication to the operator that the device has been used and should be disposed of in a suitable sharps container
Specifications
Specifications
| Disposable | Single-use |
| Volume (English) | 0.00101 to 0.00253 oz. |
| Quantity | 50 Pack |
| Color | Yellow |
| Includes | Sterile cap |
| Depth (Metric) | 1.8mm |
| For Use With (Application) | For ward blood glucose monitoring, cholesterol, HbA1c |
| Depth (English) | 0.07 in. |
| Needle Gauge | 23g |
| Volume (Metric) | 30 to 75μL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction