Learn More
Thermo Scientific™ Owl™ Accessories for SGC Sequencing Gel Casters
Description
Choose from various Thermo Scientific™ Owl™ Accessories for SGC Sequencing Gel Casters for bubble-free sequencing gel in minutes. Accessories include a selection of blank, notched offset glass.
Specifications
Specifications
| For Use With (Equipment) | Owl™ SGC Sequencing System |
| Product Line | Owl |
| Type | Blank Glass |
| Thickness (English) | 0.18 in. |
| Dimensions (L x W) | 65 x 35 cm |
| Length (Metric) | 65 cm |
| Width (Metric) | 35 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.