Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Owl™ Casting Dams
GSA_VA

Catalog No. 09531301
Change view
Click to view available options
Depth (Metric):
13 cm
20 cm
23 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (Metric)
09-531-301 20 cm
09-531-300 13 cm
09-531-302 23 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 09-531-301 Supplier Thermo Scientific™ Supplier No. DAM20
Add to Cart
Add to Cart

Block off a portion of the gel tray and allow shorter gels or gradient gels to be cast and run with the high-quality aluminum Thermo Scientific™ Owl™ Casting Dams.

Block off a portion of the gel tray and allow shorter gels or gradient gels to be cast and run with the high-quality aluminum Thermo Scientific™ Owl™ Casting Dams.

  • Seal agarose on contact, eliminating the need for tape
  • Does not attach to gel tray, enabling gels of any length to be poured
  • Easily handled and maneuvered using knob or finger depressions
  • Dam blocks off a portion of UVT gel tray

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description Casting Dam, 20cm (L)
For Use With (Equipment) Owl System
Product Line Owl
Type Gel Casting Dam
Depth (Metric) 20 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.