Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Owl™ EasyCast™ B1 Mini Gel Electrophoresis System Combs

Catalog No. OWB110
Change view
Click to view available options
Type:
Double-sided Comb
Rapid Load Comb
Standard Comb
Teeth Count:
10
14
17 (2X)
5
8
9 (1X)
Thickness (Metric) Teeth:
1 mm
1.0/1.5 mm
1.5 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Teeth Count Thickness (Metric) Teeth
OWB110 Double-sided Comb 10 1.0/1.5 mm
OWB114 Double-sided Comb 14 1.0/1.5 mm
OW-B1-5C Standard Comb 5 1 mm
OW-B1-8C Standard Comb 8 1 mm
OWB1RL17D Rapid Load Comb 17 (2X) 1.5 mm
OWB1RL9C Rapid Load Comb 9 (1X) 1 mm
OWB1RL9D Rapid Load Comb 9 (1X) 1.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. OWB110 Supplier Thermo Scientific™ Supplier No. B110

Eliminate comb assembly with this assortment of heavy-duty one-piece combs, for use with the Thermo Scientific™ Owl™ EasyCast™ B1 Mini Gel Electrophoresis System.

Eliminate comb assembly with Thermo Scientific™ Owl™ EasyCast™ B1 Mini Gel Electrophoresis System Combs. These heavy-duty one-piece combs are for use with the EasyCast™ B1 Mini Gel Electrophoresis System.

Heavy-duty, one-piece combs eliminate comb assembly.

Ordering Information:

Cat Nos. B1-Rl-9C, -9D, -17C and -17D are 8 and 12-channel pipette format (1X) and (2X) combs.

Customized combs are available (Order SKU # XCM). Please contact your Customer Service or Sales Representative for further details.

TRUSTED_SUSTAINABILITY

Specifications

Description Double-sided 10 tooth comb; 1.0/1.5mm
For Use With (Equipment) Owl™ EasyCast B1 Mini Gel Electrophoresis System
Gel Size Mini
Product Line Owl, EasyCast
Type Double-sided Comb
Teeth Count 10
Thickness (Metric) Teeth 1.0/1.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.