Learn More
Thermo Scientific™ Owl™ EasyCast™ B1 Mini Gel Electrophoresis System Combs
Description
Eliminate comb assembly with Thermo Scientific™ Owl™ EasyCast™ B1 Mini Gel Electrophoresis System Combs. These heavy-duty one-piece combs are for use with the EasyCast™ B1 Mini Gel Electrophoresis System.
Heavy-duty, one-piece combs eliminate comb assembly.
Ordering Information:
Cat Nos. B1-Rl-9C, -9D, -17C and -17D are 8 and 12-channel pipette format (1X) and (2X) combs.
Customized combs are available (Order SKU # XCM). Please contact your Customer Service or Sales Representative for further details.
Specifications
Specifications
| Description | Rapid-load 9 tooth (1X) comb; 1.0mm |
| For Use With (Equipment) | Owl™ EasyCast B1 Mini Gel Electrophoresis System |
| Gel Size | Mini |
| Product Line | Owl, EasyCast |
| Type | Rapid Load Comb |
| Teeth Count | 9 (1X) |
| Thickness (Metric) Teeth | 1 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.