Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Owl™ EasyCast™ B1A Mini Gel and A2-OK Multi Gel Electrophoresis System Combs

Catalog No. OWB1A12
Change view
Click to view available options
Type:
Double-sided Comb
Prep Comb
Teeth Count:
2
6
8
10
12
Thickness (Metric) Teeth:
1.0/1.5 mm
1.5 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Teeth Count Thickness (Metric) Teeth
OWB1A12 Double-sided Comb 12 1.0/1.5 mm
OWB1A10 Double-sided Comb 10 1.0/1.5 mm
OWB1A6 Double-sided Comb 6 1.0/1.5 mm
OWB1A8 Double-sided Comb 8 1.0/1.5 mm
OW-B1A-PREP Prep Comb 2 1.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. OWB1A12 Supplier Thermo Scientific™ Supplier No. B1A12
This item is not returnable. View return policy

Eliminate comb assembly with this assortment of heavy-duty, one-piece combs.

Eliminate comb assembly with Thermo Scientific™ Owl™ EasyCast™ B1A Mini Gel and A2-OK Multi Gel Electrophoresis System Combs. This assortment of heavy-duty, one-piece combs is for use with the EasyCast B1A Mini Gel and A2-OK Multi Gel Electrophoresis System.

Ordering Information:

Customized combs are available (order SKU#: XCM). Please contact your customer service or sales representative for further details.

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Owl™ EasyCast B1A Mini Gel and A2-OK Multi Gel Electrophoresis System
Gel Size Mini
Product Line Owl, EasyCast
Type Double-sided Comb
Teeth Count 12
Thickness (Metric) Teeth 1.0/1.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.