Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Owl™ EasyCast™ B2 and B3 Mini Gel Electrophoresis System Combs

Catalog No. OWB212
Change view
Click to view available options
Type:
Double-sided Comb
Rapid Load Comb
Wall Comb
Teeth Count:
1
12
16
24
25 (2X)
9 (1X)
Thickness (Metric) Teeth:
1 mm
1.0/1.5 mm
1.5 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Teeth Count Thickness (Metric) Teeth
OWB212 Double-sided Comb 12 1.0/1.5 mm
OWB216 Double-sided Comb 16 1.0/1.5 mm
OWB224 Double-sided Comb 24 1.0/1.5 mm
OWB2RL25C Rapid Load Comb 25 (2X) 1 mm
OWB2RL25D Rapid Load Comb 25 (2X) 1.5 mm
OWB2RL9C Rapid Load Comb 9 (1X) 1 mm
OWB2RL9D Rapid Load Comb 9 (1X) 1.5 mm
OW-B2-WALL Wall Comb 1 1.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. OWB212 Supplier Thermo Scientific™ Supplier No. B212

Eliminate comb assembly with this assortment of heavy-duty, one-piece combs.

Eliminate comb assembly with Thermo Scientific™ Owl™ EasyCast™ B2 and B3 Mini Gel Electrophoresis System Combs. These heavy-duty, one-piece combs are for use with the EasyCast™ B2 and B3 Mini Gel Electrophoresis Systems.

Ordering Information:

  • Cat. Nos. B2-RL-9C, -9D, -25C and -25D are 8- and 12-channel pipette format (1X) and (2X) combs
  • Customized combs are available (Order SKU#: XCM); please contact your customer service or sales representative for further details
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Owl™ EasyCast B2 and B3 Mini Gel Electrophoresis System
Gel Size Mini
Product Line Owl, EasyCast
Type Double-sided Comb
Teeth Count 12
Thickness (Metric) Teeth 1.0/1.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.