Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Oxiclear™ Disposable Oxygen/Moisture Trap, Sold by MilliporeSigma™ Supelco™

Reduces oxygen to less than 1 ppm when the incoming level is below 10 ppm.

$444.50 - $449.00

Specifications

Product Line Oxiclear™
Type Oxygen/Moisture Trap
For Use With (Application) Reduces Oxygen, Removes Moisture and Organic Contaminants
Length (English) 7.5 in.
Length (Metric) 19 cm
View More Specs

Products 2
Catalog Number Mfr. No. Size Price Quantity & Availability  
Catalog Number Mfr. No. Size Price Quantity & Availability  
11-100-4006
View Documents
MilliporeSigma Supelco
22992
1/8 in.
Each for $449.00
Only null left
Add to Cart
 
11-100-4019
View Documents
MilliporeSigma Supelco
22993
1/4 in.
Each for $444.50
Only null left
Add to Cart
 
Description

Description

Specifications

Specifications

Oxiclear™
Reduces Oxygen, Removes Moisture and Organic Contaminants
19 cm
48 mm
Oxygen/Moisture Trap
7.5 in.
1.875 in.
Videos
SDS
Documents

Documents

Product Certifications

Oxiclear is a trademark of Labclear

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.