Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversey™ Oxivir™ Tb Wipes

Catalog No. 17000050
Change view
Click to view available options
Packaging Quantity:
160 Wipes/Bucket, 4 Buckets/Cs.
160 Wipes/Canister, 12 Canisters/Cs.
160 Wipes/Refill Pouch, 4 Refill Pouches/Cs.
Dimensions (L x W):
6 x 7 in.
11 x 12 in.
Container Type:
Bucket
Canister
Refill Pouch
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity Dimensions (L x W) Container Type
17-000-050 160 Wipes/Bucket, 4 Buckets/Cs. 11 x 12 in. Bucket
18-550-100 160 Wipes/Canister, 12 Canisters/Cs. 6 x 7 in. Canister
17-000-052 160 Wipes/Refill Pouch, 4 Refill Pouches/Cs. 11 x 12 in. Refill Pouch
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-000-050 Supplier Diversey™ Supplier No. 5627427
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ready-to-use pre-wetted disinfectant cleaner wipes based on proprietary AHP™ technology to deliver fast, effective cleaning performance.

  • One-step cleaner disinfectant powered by AHP™ technology
  • Effective against key pathogens
    • TB, MRSA, Norovirus and VRE
  • Eliminates HBV, HCV and HIV in 1 min., tuberculocidal in 5 min. and fungicidal in 10 min.
  • No VOCs, no added fragrance and no NPEs
  • Environmentally responsible
    • Active ingredient breaks down to oxygen and water
  • Compatible with most hard, non-porous surfaces
  • Convenient pre-wetted wipes make toughest jobs easier

Specifications

Product Type Disinfectant Wipes
Length (English) 11 in.
Length (Metric) 28 cm
Width (English) 12 in.
Width (Metric) 30 cm
Certifications/Compliance EPA, FDA, and Health Canada Standards
Color White
Container Type Bucket
Disposable Single-use
Dimensions (L x W) 11 x 12 in.
Packaging Quantity 160 Wipes/Bucket, 4 Buckets/Cs.
Sterility Non-sterile
pH Range 2.2 to 3.2
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.