Learn More
Thermo Scientific™ Oxoid™ Soya Peptone Neutralized
Description
Thermo Scientific™ Oxoid Soya Peptone Neutralized is a vegetable peptone complying with USP specifications. Its high carbohydrate content makes it suitable for many purposes.
It is widely used in culture media for the cultivation of many fastidious organisms and where rapid, luxuriant growth is required.
Total Nitrogen: ≥8.5%
Amino Nitrogen: 2.3%
Sodium Chloride: 0.4%
pH (2% solution): 7.2 ± 0.2%
- High carbohydrate content makes it suitable for many purposes

Specifications
Specifications
Content And Storage | Dehydrated Powder, Ambient & Dry Storage |
Form | Dehydrated Powder |
Product Type | Peptone |
For Use With (Application) | Culture media or fermentation processes |
Quantity | 5 kg |
Protein Source | Soy |
For Research Use or Further Manufacturing. Not for diagnostic use or direct administration into humans or animals.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.